This product requires certification to purchase.

Pressure Balance Valve Trim Cross Handle Kit

Brizo

Invari™ Pressure Balance Valve Trim Cross Handle Kit

  • Fast #
  • Part #DHX60P76NK
  • Item #8050828
  • Manufacturer Part #HX60P76-NK
4.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Pressure Balance Valve Trim Cross Handle Kit

  • Fast #
  • Part #DHX60P76NK
  • Item #8050828
  • Manufacturer Part #HX60P76-NK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 567
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Model number = one handle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Handle Material:
Zinc
Handle Type:
Cross
Height:
2-3/4 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449909020
Width:
4 in