Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Polished Gold
Invari Pressure Balance Valve with Integrated Diverter Trim Cross Handle Kit in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Model number = one set of handles
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Invari
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Height:
- 2-3/4
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449908900
- Width:
- 3-1/2