Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Polished Gold
Invari Pressure Balance Valve with Integrated Diverter Trim Lever Handle in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Model number = one set of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Invari
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449909051
- Width:
- 4-3/50