Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)
Invari™ Pressure Balancing Valve Trim in Luxe Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Valve handle adjusts temperature
- Red/Blue temperature markings
- Diverter has 3 individual positions and 3 shared positions
- For 3 individual positions, no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridges ship with trim
- MUST ORDER HANDLES SEPARATELY
- RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 6-13/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449922371
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-13/16 in