Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)
Invari® Pressure Balancing Valve Trim in Luxe Steel (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Single-function pressure balance cartridge
- MUST ORDER ROUGH SEPARATELY
- Valve handle adjusts temperature
- Red/Blue temperature markings
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with trim
- MUST ORDER HANDLES SEPARATELY
- RP100160 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 4
- Diameter:
- 6-13/16
- Escutcheon Height:
- 6-13/16
- Escutcheon Width:
- 6-13/16
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Height:
- 6-22/25
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449922302
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-13/16