This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

Brizo

Invari™ Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67476PCLHP
  • Item #8098620
  • Manufacturer Part #T67476-PCLHP
4 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67476PCLHP
  • Item #8098620
  • Manufacturer Part #T67476-PCLHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Single-function hand shower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled hand shower
  • 60 in. - 82 in. stretchable, finished metal hose
  • Must order rough separately
  • Must order handles separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Invari™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12 in
Faucet Center Size:
9 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Fitting Size 1:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Hand Shower Diameter:
1-3/8 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Height:
6-13/16 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF Certified:
No
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
4-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
Tub Spout Type:
Diverter
UPC:
034449916677
WaterSense Labeled:
Yes