Sensori Thermostatic Valve Trim Cross Handle in Chrome
Invari™ Sensori Thermostatic Valve Trim Cross Handle in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Invari line seamlessly
- Cross style handle, ensuring a perfect match with your current fixtures
- All hardware required for installation is included
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449908962
- WaterSense Labeled:
- No
- Width:
- 4 in