Sensori Thermostatic Valve Trim Cross Handle in Luxe Gold
Invari Sensori Thermostatic Valve Trim Cross Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model number = one handle
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Thermostatic
- Collection:
- Invari
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449908986
- Width:
- 4 in