Shower Rail in Chrome
Invari™ Shower Rail in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Provides 10 in of height adjustability up and down arm
- Finished semi-flexible metal hose
- 1/2 in NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-22/25
- Height:
- 24
- Length:
- 24-3/16
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449922197
- Width:
- 2-14/25