Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Invari® Single Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1404-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle
- The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
- Lever style handle, ensuring a perfect match with your current fixtures
- All hardware required for installation is included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205042204
- Width:
- 4-19/50 in