This product requires certification to purchase.

Single Handle Deckmount Lavatory Escutcheon

Brizo

Invari™ Single Handle Deckmount Lavatory Escutcheon

  • Fast #
  • Part #DRP100324PG
  • Item #8050855
  • Manufacturer Part #RP100324PG
4.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Deckmount Lavatory Escutcheon

  • Fast #
  • Part #DRP100324PG
  • Item #8050855
  • Manufacturer Part #RP100324PG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2944
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Overall height = 3/8"
  • Can be used with single-handle lavatory (65076LF)
  • 4" lavatory escutcheon
  • Requires Certification

Specifications

Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Height:
1/4
Material:
Brass
Type:
DRP100324PG
UPC:
034449903066
Width:
5-63/100