This product requires certification to purchase.

Single Handle Floor Mount Filler in Luxe Steel (Handles Sold Separately)

Brizo

Invari™ Single Handle Floor Mount Filler in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT70176SLLHP
  • Item #8104266
  • Manufacturer Part #T70176-SLLHP
3.4 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Floor Mount Filler in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT70176SLLHP
  • Item #8104266
  • Manufacturer Part #T70176-SLLHP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-hole floor mount installation
  • 60" - 82" stretchable, finished metal hose
  • 55.0 L/min @ 414 kPa with R70100;14.5 gpm @ 60 psi
  • 45.0 L/min @ 414 kPa with R70100-WS;12.0 gpm @ 60 psi
  • Tub drain not included
  • Indexing handshower holder
  • Auto resetting diverter
  • Single-function handshower: 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled handshower
  • Hot and cold indicators
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Invari™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
13-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
15.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
No
Height:
36-5/16 in
Hose Length:
82 in
IAPMO Listed:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Single
Spout Height:
34-1/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10 in
UPC:
034449923354
Valve Type:
Disc Valve
WaterSense Labeled:
Yes