Single Handle Lever Floor Mount Filler in Brilliance® Luxe Nickel® (Trim Only)
Invari® Single Handle Lever Floor Mount Filler in Brilliance® Luxe Nickel® (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-hole floor mount installation
- 60" - 82" stretchable, finished metal hose
- 14.5 gpm @ 60 psi; 55.0 l/min @ 414 kPa with R70100
- 12.0 gpm @ 60 psi; 45.0 l/min @ 414 kPa with R70100-WS
- Tub drain not included
- Indexing handshower holder
- Auto resetting diverter
- Single-function handshower: 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- WaterSense® labeled handshower
- Hot and cold indicators
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 13-1/2
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 36-5/16
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 15.5 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- No
- Handle Type:
- Lever
- Height:
- 37
- Hose Length:
- 82
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 34-1/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10
- UPC:
- 034449923323
- WaterSense Labeled:
- Yes