Single Handle Lever Handle Kit in Brilliance® Luxe Gold®/Black Crystal
Invari™ Single Handle Lever Handle Kit in Brilliance® Luxe Gold®/Black Crystal
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold, Black Crystal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449911702
- WaterSense Labeled:
- Yes
- Width:
- 2-63/100 in