Single Handle Lever Handle Kit in Brilliance® Luxe Nickel®
Invari™ Single Handle Lever Handle Kit in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1404-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449916943
- WaterSense Labeled:
- No
- Width:
- 4-5/8