This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel®

Brizo

Invari™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65076LFNK
  • Item #8098547
  • Manufacturer Part #65076LF-NK
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D65076LFNK
  • Item #8098547
  • Manufacturer Part #65076LF-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Optional escutcheon RP100324
  • 1.2 gpm models available using an ECO suffix
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-3/16 in
Flow Rate
1.5 gpm
Height
7-3/16 in
Maximum Deck Thickness
3 in
Spout Height
4-3/4 in
Spout Reach
6 in
Width
2-1/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Stream Type
Laminar Stream
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
034449891387