This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Steel®

Brizo

Invari™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #D65076LFSLECO
  • Item #8098320
  • Manufacturer Part #65076LF-SL-ECO
3.7 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Luxe Steel®

  • Fast #
  • Part #D65076LFSLECO
  • Item #8098320
  • Manufacturer Part #65076LF-SL-ECO
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Invari™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Deck Plate Included:
No
Depth:
7-1/2
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
7-3/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
7-3/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
1-19/50
Spout Reach:
6
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
034449891400
WaterSense Labeled:
Yes