Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Gold
Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one handle
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Polished Gold
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449909006
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 4 in