Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1404-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 195205042198
- Width:
- 4-19/50 in