Single Handle Pressure Balancing Valve Trim in Polished Chrome
Invari® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1404-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Invari™ Bath Collection by Brizo® celebrates a modern revival of classic forms
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Collection:
- Invari®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- T60P076
- Handle Length (in):
- 2-1/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449909143
- Width:
- 4-19/50