Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handle Sold Separately)
Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handle Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-hole wall mount installation
- Optional wall plate escutcheon RP100323
- Ceramic cartridge
- Must order drain separately; push button or grid strainer drains available
- Trim only, must order rough R85800 separately
- Hidden water-efficient, laminar flow stream straightener
- Must order handles separately
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 9-14/25 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 47/50 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449904636
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes