This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

Brizo

Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #DT65776LFGLLHPECO
  • Item #8102587
  • Manufacturer Part #T65776LF-GLLHP-ECO
4.8 out of 5 Customer Rating
Brand image
Brizo

Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Luxe Gold® (Handle Sold Separately)

  • Fast #
  • Part #DT65776LFGLLHPECO
  • Item #8102587
  • Manufacturer Part #T65776LF-GLLHP-ECO
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-hole wall mount installation
  • Optional wall plate escutcheon RP100323
  • Ceramic cartridge
  • Must order drain separately; push button or grid strainer drains available
  • Trim only, must order rough R85800 separately
  • Hidden water-efficient, laminar flow stream straightener
  • Must order handles separately
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-5/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
Height:
9-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Reach:
9-1/8 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
Yes
UL Listed:
No
UPC:
034449904629
Vandal Resistant:
No
WaterSense Labeled:
Yes