This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel (Handle Sold Separately)

Brizo

Invari® Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT65776LFPNLHPECO
  • Item #10071637
  • Manufacturer Part #T65776LF-PNLHP-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Invari® Single Handle Wall Mount Bathroom Sink Faucet in Polished Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT65776LFPNLHPECO
  • Item #10071637
  • Manufacturer Part #T65776LF-PNLHP-ECO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-hole wall mount installation
  • Optional wall plate escutcheon RP100323
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
  • Trim only, must order rough R85800 separately
  • Hidden water-efficient, laminar flow stream straightener
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
9-14/25 in
Faucet Center Size:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Less Handles
Height:
2-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
2-31/100 in
Spout Reach:
9-13/100 in
Spout Type:
Standard
Supply Lines Included:
No
UPC:
195205028154
WaterSense Labeled:
Yes