This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

Brizo

Invari® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT66T076SLLHP
  • Item #8050900
  • Manufacturer Part #T66T076-SLLHP
4.9 out of 5 Customer Rating
Brand image
Brizo

Invari® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)

  • Fast #
  • Part #DT66T076SLLHP
  • Item #8050900
  • Manufacturer Part #T66T076-SLLHP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120 Deg F
  • Must order rough separately
  • RP72604 extension kit extends rough installation up to 1-3/4 in
  • Must order handle separately
  • Thermostatic wax element maintains the outlet temp to +/- 3.6 Deg F
  • Handle controls temperature only, must be used with one or more Sensori® volume controls
  • Field adjustable to limit rotation into hot water zone
  • All parts are replaceable from the front of the valve
  • Adjusts for up to 5/8 in wall thickness
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Invari®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Diameter:
7
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Brass
Height:
7
Number of Handles:
No Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
UPC:
034449923033
Valve Body Material:
Brass
Valve Trim Type:
Thermostatic
Width:
7