This product requires certification to purchase.

THERMOSTATIC VALVE TRIM VOLUME HDL ASSEMBLY

Brizo

Invari™ THERMOSTATIC VALVE TRIM VOLUME HDL ASSEMBLY

  • Fast #
  • Part #DRP101148NK
  • Item #8111931
  • Manufacturer Part #RP101148NK
3.1 out of 5 Customer Rating
Brand image
Brizo

Invari™ THERMOSTATIC VALVE TRIM VOLUME HDL ASSEMBLY

  • Fast #
  • Part #DRP101148NK
  • Item #8111931
  • Manufacturer Part #RP101148NK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1053
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
3-19/100 in
Height
1-81/100 in
Width
1-69/100 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Handle Type
Lever
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Type
Faucet
UPC
034449939461