Three Handle Thermostatic Valve Trim with Integrated Diverter in Polished Chrome
Invari™ Three Handle Thermostatic Valve Trim with Integrated Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in 'MA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'MA'
Product Details
Product Details
- Tempassure® Thermostatic medium flow valving
- For use with MultiChoice® universal integrated shower diverter rough
- Independent temperature, volume and diverter control
- Diverter has 3 individual positions and 3 shared positions
- For 3 individual positions with no shared positions, order RP72124
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Universal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449922166
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- Width:
- 8