Three Handle Thermostatic Valve Trim in Polished Gold
Invari™ Three Handle Thermostatic Valve Trim in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tempassure® Thermostatic medium flow valving
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
- Must order appropriate finish to match trim.
- Covered under Brio's limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Escutcheon Height:
- 6-13/16
- Escutcheon Width:
- 6-13/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- UPC:
- 034449922425
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 8