Tub Spout in Luxe Nickel
Invari® Tub Spout in Luxe Nickel
Product Details
Product Details
- Pull-up diverter tub spout
- 9" reach
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 9-3/4
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- Height:
- 3
- Length:
- 9-3/4
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 9
- Tub Spout Reach:
- 9
- Type:
- DRP100327NK
- UPC:
- 034449923880
- Width:
- 3