Two Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Invari® Two Handle Bathtub & Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 936-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Invari™ Bath Collection by Brizo® celebrates a modern revival of classic forms
- Pressure balance valve with integrated diverter trim lever handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-1/4
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/2
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 195205042211
- Width:
- 4-3/50