Two Handle Brass Cross Handle Kit in Brilliance® Luxe Steel®
Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3-31/100 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449905091
- Width:
- 2-3/4 in