Two Handle Cross Handle Kit in Brilliance® Luxe Gold®
Invari™ Two Handle Cross Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Model number = one pair of handles
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T67376-LHP
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449916769
- WaterSense Labeled:
- No
- Width:
- 3-3/4