This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL5876GL
  • Item #8061788
  • Manufacturer Part #HL5876-GL
5 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL5876GL
  • Item #8061788
  • Manufacturer Part #HL5876-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Model number = one pair of handles
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-3/16 in
Width
3-5/8 in
Characteristics & Features
Collection
Invari™
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Mount
Wall Mount
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.18.2
CSA Certified
CSA B125.1, CSA B125.2
Fits Model
T65776LF-LHP, T65776LF-LHP-ECO
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UPC
034449916929