This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL70476GL
  • Item #8051047
  • Manufacturer Part #HL70476-GL
4.2 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL70476GL
  • Item #8051047
  • Manufacturer Part #HL70476-GL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
4-63/100 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449917056
Width:
4-22/25 in