Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
Invari™ Two Handle Lever Handle Kit in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one handle
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T65776LF-LHP, T65776LF-LHP-ECO
- Handle Type:
- Lever
- Height:
- 3-3/16 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449916899
- Width:
- 3-5/8 in