Two Handle Lever Handle Kit in Polished Chrome
Invari™ Two Handle Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 4-63/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449917032
- Width:
- 4-22/25 in