Two Handle Lever Vertical Bidet Faucet in Chrome
Invari® Two Handle Lever Vertical Bidet Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up drain included
Specifications
- ADA Compliant:
- No
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-22/25 in
- Faucet Center Size:
- 5 in - 8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 5-1/2 in
- Spray Type:
- Vertical
- Type:
- Faucet
- UPC:
- 034449924092