This product requires certification to purchase.

Two Handle Lever Vertical Bidet Faucet in Luxe Gold

Brizo

Invari® Two Handle Lever Vertical Bidet Faucet in Luxe Gold

  • Fast #
  • Part #D68476GL
  • Item #8098276
  • Manufacturer Part #68476-GL
4.7 out of 5 Customer Rating
Brand image
Brizo

Invari® Two Handle Lever Vertical Bidet Faucet in Luxe Gold

  • Fast #
  • Part #D68476GL
  • Item #8098276
  • Manufacturer Part #68476-GL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up drain included
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
A112.18.1
Bidet Type:
Vertical
CSA Certified:
Yes
Collection:
Invari®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-22/25 in
Faucet Center Size:
5 in - 8 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/2 in
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
5-1/2 in
Spray Type:
Vertical
UPC:
034449924078