Two Handle Lever Vertical Bidet Faucet in Polished Gold
Invari® Two Handle Lever Vertical Bidet Faucet in Polished Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Metal pop-up drain included
Specifications
- ADA Compliant:
- No
- ANSI:
- A117.1
- ASME:
- A112.18.1
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Depth:
- 3-22/25 in
- Faucet Center Size:
- 5 in - 8 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM
- Spout Height:
- 5-1/2 in
- Spray Type:
- Vertical
- Type:
- Faucet
- UPC:
- 034449924108