Two Handle Multi Function Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Invari™ Two Handle Multi Function Shower Faucet in Brilliance® Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- 7-5/8" H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 l/min @ 550 kPa
- 11" decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1-3/4"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Escutcheon Height:
- 6-13/16
- Escutcheon Width:
- 6-13/16
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 10-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, H2Okinetic Technology®, Massaging Spray, Pause
- Trim Only:
- Yes
- UPC:
- 195205042044
- Valve Trim Type:
- Thermostatic