Two Handle Multi Function Shower Faucet in Luxe Steel (Trim Only)
Invari™ Two Handle Multi Function Shower Faucet in Luxe Steel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Independent temperature and volume control
- 7 5/8" H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- For use with MultiChoice® Universal rough
- RP74785 extension kit extends rough installation up to 1 3/4"
- 11" decorative, solid brass shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-22/25 in
- Material:
- Brass
- Maximum Height:
- 6-22/25 in
- Number of Handles:
- Two Handle
- Shape:
- Round
- Shower Arm Reach:
- 10-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Style:
- Contemporary
- Trim Only:
- Yes
- Type:
- DT60276SL
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 7.32 lb
- Width:
- 2-1/2 in