Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Invari™ Two Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 2 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- 7 5/8 in. H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- 11 in. decorative, solid brass shower arm
- RP74785 extension kit extends rough installation up to 1 3/4 in.
- Back-to-back installation capability
- Lever volume control handle; temperature adjustment lever
- Graphics indicate hot/cold temperature adjustment
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes [delete]
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-13/16 in
- Escutcheon Width:
- 6-13/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-22/25 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 10-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Drench, Full, Massage, Pause
- Trim Only:
- Yes
- UPC:
- 034449922869
- Width:
- 2-1/2 in