This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only) (Handles Sold Separately)

Brizo

Invari™ Two Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67376PNLHP
  • Item #10071643
  • Manufacturer Part #T67376-PNLHP
4.7 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Roman Tub Faucet in Brilliance® Polished Nickel (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT67376PNLHP
  • Item #10071643
  • Manufacturer Part #T67376-PNLHP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole installation
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridge
  • Must order rough separately
  • Must order handles separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Cartridge Type:
Ceramic Disc
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Faucet Center Size:
9 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
1/2 in
Handle Material:
Brass
Handle Type:
Less Handles
Height:
6-13/16 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
4-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
Tub Spout Type:
Non-diverter
UPC:
195205042341
WaterSense Labeled:
Yes