Two Handle Thermostatic Valve Trim in Luxe Gold
Invari™ Two Handle Thermostatic Valve Trim in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- Covered under Brio's limited lifetime warranty
- RP74785 extension kit extends rough installation up to 1 3/4"
- Top lever temperature control, bottom lever on/off volume control
- Graphics indicate hot/cold temperature adjustment
- Field adjustable to limit handle rotation into hot water zone
- TempAssure thermostatic valve cartridge - ships with trim
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Escutcheon Height:
- 6-13/16
- Escutcheon Width:
- 6-13/16
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-13/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449922791
- Valve Trim Type:
- Thermostatic
- Width:
- 6-13/16