This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Polished Gold

Brizo

Invari™ Two Handle Thermostatic Valve Trim in Polished Gold

  • Fast #
  • Part #DT60076PG
  • Item #8098315
  • Manufacturer Part #T60076-PG
4.1 out of 5 Customer Rating
Brand image
Brizo

Invari™ Two Handle Thermostatic Valve Trim in Polished Gold

  • Fast #
  • Part #DT60076PG
  • Item #8098315
  • Manufacturer Part #T60076-PG
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with MultiChoice® universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4 in
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Escutcheon Height:
6-13/6 in
Escutcheon Width:
6-13/6 in
Faucet Connection:
Universal
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-13/16 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Massage
Trim Only:
Yes
UPC:
034449922821
Valve Trim Type:
Thermostatic
Width:
6-13/16 in