Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- Metal pop-up drain included
- MUST ORDER HANDLES SEPARATELY
- Hidden water-efficient, laminar flow stream straightener
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 7 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 5-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 90°
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 034449892353
- WaterSense Labeled:
- Yes