Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Nickel® (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Ceramic cartridge
- Must order drain separately; push button or grid strainer drains available
- Must order handles separately
- Hidden water-efficient, laminar flow stream straightener
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 9-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449892537
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes