Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Steel® (Handles Sold Separately)
Invari™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Steel® (Handles Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- MUST ORDER HANDLES SEPARATELY
- Hidden water-efficient, laminar flow stream straightener
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 9-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- UPC:
- 034449892568
- WaterSense Labeled:
- Yes