This product requires certification to purchase.

Wall Mount Cross Handle in Brilliance Polished Nickel

Brizo

Invari Wall Mount Cross Handle in Brilliance Polished Nickel

  • Fast #
  • Part #DHX5876PN
  • Item #10071488
  • Manufacturer Part #HX5876-PN
5 out of 5 Customer Rating
Brand image
Brizo

Invari Wall Mount Cross Handle in Brilliance Polished Nickel

  • Fast #
  • Part #DHX5876PN
  • Item #10071488
  • Manufacturer Part #HX5876-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Model number = one handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Brizo
Collection:
Invari
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Handle Material:
Zinc
Handle Type:
Cross
Height:
3-31/100 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
195205026617
Width:
2-81/100 in