Wall Mount Lavatory Lever Handle Kit in Brilliance Polished Nickel
Invari Wall Mount Lavatory Lever Handle Kit in Brilliance Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Brizo
- Collection:
- Invari
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Type:
- DHL5876PN
- UPC:
- 195205028116
- Width:
- 3-63/100