Wall Mount Toilet Tissue Holder in Brilliance® Polished Nickel
Invari® Wall Mount Toilet Tissue Holder in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Invari™ bath collection by Brizo® celebrates a modern revival of classic forms
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16
- Collection:
- Invari®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-69/100
- Hardware Included:
- Yes
- Height:
- 1-22/25
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-11/16
- UPC:
- 195205042464
- Width:
- 7